Motion
SF-225AN6POMN

SAFARI BELTING
SF-225AN6POMN

SF-225AN6POMN Series 225 (2" Pitch) Flat Top 6" Wide 1' Long POM Natural ..Rod Material: PE
MI ITEM #11900387
MFR #SF-225AN6POMN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225AN6POMN

SF-225AN6POMN Series 225 (2" Pitch) Flat Top 6" Wide 1' Long POM Natural ..Rod Material: PE
MI ITEM #11900387
MFR #SF-225AN6POMN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-225AN6POMN SERIES 225 (2" PITCH) FLAT

Specifications

  • Color
    Natural
  • Country of Origin
    US
  • Width
    6
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-225AN6POMN
  • Pitch
    2 in
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text