Overview
Mfr description
SF-225BN18POMB SERIES 225 (2" PITCH) PER
Specifications
- ColorBLUE
- Country of OriginUS
- Width17.78
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225BN18POMB
- Pitch2 in
- Product TypesPerforated Flat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data