Motion
SF-225BN30PEN

SAFARI BELTING
SF-225BN30PEN

SF-225BN30PEN Series 225 (2" Pitch) Perforated Flat Top 30" Wide 1' Long PE Natural ..Rod Mat
MI ITEM #11900439
MFR #SF-225BN30PEN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225BN30PEN

SF-225BN30PEN Series 225 (2" Pitch) Perforated Flat Top 30" Wide 1' Long PE Natural ..Rod Mat
MI ITEM #11900439
MFR #SF-225BN30PEN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-225BN30PEN SERIES 225 (2" PITCH) PERF

Specifications

  • Color
    NATURAL
  • Country of Origin
    US
  • Width
    29.60
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1.87 lb/ft2
  • Manufacturer Catalog Number
    SF-225BN30PEN
  • Pitch
    2 in
  • Product Types
    Perforated Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text