Overview
Mfr description
SF-225CN16POMW SERIES 225 (2" PITCH) ROL
Specifications
- ColorWHITE
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225CN16POMW
- Pitch2 in
- Product TypesRoller Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data