Overview
Mfr description
SF-225DN14PEB SERIES 225 (2" PITCH) DIMP
Specifications
- ColorBLUE
- Group & ClassModular Plastic Belting Accessories
- Weight2.1 lb/ft2
- Manufacturer Catalog NumberSF-225DN14PEB
- Pitch2 in
- Product TypesDimple Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data