Overview
Mfr description
SF-225DN18ULTN SERIES 225 (2" PITCH) DIM
- Belting lasts 2 to 5 times longer
- Eliminating broken modules reduces downtime and maintenance expense
- Excellent release properties reduces trim loss
Specifications
- ColorNATURAL
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225DN18ULTN
- Pitch2 in
- Product TypesDimple Top Belting
- Weight3.07 lb/ft2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data