Overview
Mfr description
SF-225DN20PPGY SERIES 225 (2" PITCH) DIM
Specifications
- ColorGray
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225DN20PPGY
- Pitch2 in
- Product TypesDimple Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data