Specifications
Dimensions
- Pitch2 in
- Weight1.95 lb/ft2
Details
- ColorBLUE
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225DN26PPB
- Product TypesDimple Top Belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)