Specifications
Dimensions
- Pitch2 in
- Weight1.95 lb/ft2
Details
- ColorBLUE
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225DN32PPB
- Product TypesDimple Top Belting
Overview
Mfr description
SF-225DN32PPB SERIES 225 (2" PITCH) DIMP