Motion
SF-225DN40ULTB

SAFARI BELTING
SF-225DN40ULTB

SF-225DN40ULTB
Mi Item #11900590
MFR #SF-225DN40ULTB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225DN40ULTB

SF-225DN40ULTB
Mi Item #11900590
MFR #SF-225DN40ULTB

Mfr description
SF-225DN40ULTB SERIES 225 (2" PITCH) DIM
  • Belting lasts 2 to 5 times longer
  • Eliminating broken modules reduces downtime and maintenance expense
  • Excellent release properties reduces trim loss
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    2 in
  • Weight
    3.07 lb/ft2

Details

  • Color
    BLUE
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-225DN40ULTB
  • Product Types
    Dimple Top Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)