Specifications
Dimensions
- Pitch2 in
- Weight1.95 lb/ft2
Details
- ColorGray
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225DN48PPGY
- Product TypesDimple Top Belting
Overview
Mfr description
SF-225DN48PPGY SERIES 225 (2" PITCH) DIM