Overview
Mfr description
SF-225E20PEN SERIES 225 (2" PITCH) MINI
Specifications
- Country of OriginUS
- ColorNATURAL
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225E20PEN
- Pitch2 in
- Product TypesMini Rib Belting
- Weight1.87 lb/ft2
- Width19.75
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data