Motion
SF-225E24PEB

SAFARI BELTING
SF-225E24PEB

SF-225E24PEB Series 225 (2" Pitch) Mini Rib 24" Wide 1' Long PE Blue ..Rod Material: PE Non
Mi Item #11900649
MFR #SF-225E24PEB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225E24PEB

SF-225E24PEB Series 225 (2" Pitch) Mini Rib 24" Wide 1' Long PE Blue ..Rod Material: PE Non
Mi Item #11900649
MFR #SF-225E24PEB

Mfr description
SF-225E24PEB SERIES 225 (2" PITCH) MINI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    2 in
  • Weight
    1.87 lb/ft2
  • Width
    23.69

Details

  • Color
    BLUE
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-225E24PEB
  • Product Types
    Mini Rib Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)