Specifications
Dimensions
- Pitch2 in
- Weight1.77 lb/ft2
- Width11.87
Details
- ColorGray
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225ELN12PPGY
- Product TypesHeavy Duty Grip Top Belting
Overview
Mfr description
SF-225ELN12PPGY SERIES 225 (2" PITCH) HE