Specifications
Dimensions
- Pitch2 in
- Weight1.77 lb/ft2
- Width11.87
Details
- ColorWHITE
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225ELN12PPW
- Product TypesHeavy Duty Grip Top Belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)