Specifications
Dimensions
- Pitch2 in
- Weight1.77 lb/ft2
- Width19.75
Details
- ColorGray
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225ELN20PPGY
- Product TypesHeavy Duty Grip Top Belting
Overview
Mfr description
SF-225ELN20PPGY SERIES 225 (2" PITCH) HE