Motion
SF-225ELN30PPGY

SAFARI BELTING
SF-225ELN30PPGY

SF-225ELN30PPGY Series 225 (2" Pitch) Heavy Duty Grip Top 30" Wide 1' Long PP Gray ..Rubber: Bl
MI ITEM #11900705
MFR #SF-225ELN30PPGY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225ELN30PPGY

SF-225ELN30PPGY Series 225 (2" Pitch) Heavy Duty Grip Top 30" Wide 1' Long PP Gray ..Rubber: Bl
MI ITEM #11900705
MFR #SF-225ELN30PPGY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-225ELN30PPGY SERIES 225 (2" PITCH) HE

Specifications

  • Country of Origin
    US
  • Color
    Gray
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-225ELN30PPGY
  • Pitch
    2 in
  • Product Types
    Heavy Duty Grip Top Belting
  • Weight
    1.77 lb/ft2
  • Width
    29.60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text