Motion
SF-225FDN12POMN

SAFARI BELTING
SF-225FDN12POMN

SF-225FDN12POMN Series 225 (2" Pitch) Flush Grid Dimple Top 12" Wide 1' Long POM Natural..Rod Ma
MI ITEM #11900709
MFR #SF-225FDN12POMN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225FDN12POMN

SF-225FDN12POMN Series 225 (2" Pitch) Flush Grid Dimple Top 12" Wide 1' Long POM Natural..Rod Ma
MI ITEM #11900709
MFR #SF-225FDN12POMN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    2 in
  • Width
    0

Details

  • Color
    NATURAL
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-225FDN12POMN
  • Product Types
    Flush Grid Belting

Overview

Mfr description
SF-225FDN12POMN SERIES 225 (2" PITCH) FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought