Overview
Mfr description
SF-225FDN6POMB SERIES 225 (2" PITCH) FLU
Specifications
- ColorBLUE
- Country of OriginUS
- Width6
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225FDN6POMB
- Pitch2 in
- Product TypesFlush Grid Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data