Overview
Mfr description
SF-225FDN8POMB SERIES 225 (2" PITCH) FLU
Specifications
- Country of OriginUS
- ColorBLUE
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225FDN8POMB
- Pitch2 in
- Product TypesFlush Grid Belting
- Width7.9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data