Specifications
Dimensions
- Pitch2 in
- Width9.88
Details
- ColorBLUE
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225FGN10POMB
- Product TypesHeavy Duty Flush Grid Belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)