Overview
Mfr description
SF-225FGN24POMB SERIES 225 (2" PITCH) HE
Specifications
- ColorBLUE
- Country of OriginUS
- Width23.69
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225FGN24POMB
- Pitch2 in
- Product TypesHeavy Duty Flush Grid Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data