Motion
SF-225FGN24PPB

SAFARI BELTING
SF-225FGN24PPB

SF-225FGN24PPB Series 225 (2" Pitch) Heavy Duty Flush Grid 24" Wide 1' Long PP Blue ..Rod Mate
MI ITEM #11900734
MFR #SF-225FGN24PPB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225FGN24PPB

SF-225FGN24PPB Series 225 (2" Pitch) Heavy Duty Flush Grid 24" Wide 1' Long PP Blue ..Rod Mate
MI ITEM #11900734
MFR #SF-225FGN24PPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-225FGN24PPB SERIES 225 (2" PITCH) HEA

Specifications

  • Color
    BLUE
  • Country of Origin
    US
  • Width
    23.69
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1.77 lb/ft2
  • Manufacturer Catalog Number
    SF-225FGN24PPB
  • Pitch
    2 in
  • Product Types
    Heavy Duty Flush Grid Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text