Motion
SF-225FGN28PPW

SAFARI BELTING
SF-225FGN28PPW

SF-225FGN28PPW Series 225 (2" Pitch) Heavy Duty Flush Grid 28" Wide 1' Long PP White ..Rod Mat
MI ITEM #11900736
MFR #SF-225FGN28PPW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-225FGN28PPW

SF-225FGN28PPW Series 225 (2" Pitch) Heavy Duty Flush Grid 28" Wide 1' Long PP White ..Rod Mat
MI ITEM #11900736
MFR #SF-225FGN28PPW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-225FGN28PPW SERIES 225 (2" PITCH) HEA

Specifications

  • Color
    WHITE
  • Country of Origin
    US
  • Width
    27.63
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1.77 lb/ft2
  • Manufacturer Catalog Number
    SF-225FGN28PPW
  • Pitch
    2 in
  • Product Types
    Heavy Duty Flush Grid Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text