Specifications
Dimensions
- Pitch2 in
- Weight2.37 lb/ft2
- Width11.96
Details
- ColorBLUE
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225ODN12ULTB
- Product TypesDimple Top Belting
Overview
Mfr description
SF-225ODN12ULTB SERIES 225 (2" PITCH) DI
- Belting lasts 2 to 5 times longer
- Eliminating broken modules reduces downtime and maintenance expense
- Excellent release properties reduces trim loss