Overview
Mfr description
SF-225ODN8POMB SERIES 225 (2" PITCH) DIM
Specifications
- ColorBLUE
- Country of OriginUS
- Width8
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225ODN8POMB
- Pitch2 in
- Product TypesDimple Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data