Specifications
Dimensions
- Pitch2 in
- Weight2.37 lb/ft2
- Width47.62
Details
- ColorBLUE
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225ON48ULTB
- Product TypesRound Hole Belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)