Motion
SF-250A24PEN

SAFARI BELTING
SF-250A24PEN

SF-250A24PEN Series 250 (2.5" Pitch) Flat Top 24" Wide 1' Long PE Natural ..Rod Material: P
MI ITEM #11900840
MFR #SF-250A24PEN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-250A24PEN

SF-250A24PEN Series 250 (2.5" Pitch) Flat Top 24" Wide 1' Long PE Natural ..Rod Material: P
MI ITEM #11900840
MFR #SF-250A24PEN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-250A24PEN SERIES 250 (2.5" PITCH) FLA

Specifications

  • Color
    NATURAL
  • Country of Origin
    US
  • Width
    23.63
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    2.25 lb/ft2
  • Manufacturer Catalog Number
    SF-250A24PEN
  • Pitch
    2.5 in
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text