Specifications
Dimensions
- Pitch2.5 in
- Width29.53
Details
- ColorBLUE
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-250A30POMB
- Product TypesFlat Top Belting
Overview
Mfr description
SF-250A30POMB SERIES 250 (2.5" PITCH) FL