Motion
SF-250A42ULTW

SAFARI BELTING
SF-250A42ULTW

SF-250A42ULTW Series 250 (2.5" Pitch) Flat Top 42" Wide 1' Long ULTRA-TUFF™ White ..Rod Mater
MI ITEM #11900885
MFR #SF-250A42ULTW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-250A42ULTW

SF-250A42ULTW Series 250 (2.5" Pitch) Flat Top 42" Wide 1' Long ULTRA-TUFF™ White ..Rod Mater
MI ITEM #11900885
MFR #SF-250A42ULTW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-250A42ULTW SERIES 250 (2.5" PITCH) FL
  • Belting lasts 2 to 5 times longer
  • Eliminating broken modules reduces downtime and maintenance expense
  • Excellent release properties reduces trim loss

Specifications

  • Color
    WHITE
  • Country of Origin
    US
  • Width
    41.44
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    3.36 lb/ft2
  • Manufacturer Catalog Number
    SF-250A42ULTW
  • Pitch
    2.5 in
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought