Specifications
Dimensions
- Pitch2.5 in
- Weight3.36 lb/ft2
- Width43.41
Details
- ColorBLUE
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-250A44ULTB
- Product TypesFlat Top Belting
Overview
Mfr description
SF-250A44ULTB SERIES 250 (2.5" PITCH) FL
- Belting lasts 2 to 5 times longer
- Eliminating broken modules reduces downtime and maintenance expense
- Excellent release properties reduces trim loss