Overview
Mfr description
SF-250A46POMB SERIES 250 (2.5" PITCH) FL
Specifications
- ColorBLUE
- Country of OriginUS
- Width45.23
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-250A46POMB
- Pitch2.5 in
- Product TypesFlat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data