Motion
SF-250A60ULTB

SAFARI BELTING
SF-250A60ULTB

SF-250A60ULTB Series 250 (2.5" Pitch) Flat Top 60" Wide 1' Long ULTRA-TUFF™ Blue ..Rod Materi
Mi Item #11900904
MFR #SF-250A60ULTB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-250A60ULTB

SF-250A60ULTB Series 250 (2.5" Pitch) Flat Top 60" Wide 1' Long ULTRA-TUFF™ Blue ..Rod Materi
Mi Item #11900904
MFR #SF-250A60ULTB

Mfr description
SF-250A60ULTB SERIES 250 (2.5" PITCH) FL
  • Belting lasts 2 to 5 times longer
  • Eliminating broken modules reduces downtime and maintenance expense
  • Excellent release properties reduces trim loss
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    2.5 in
  • Weight
    3.36 lb/ft2
  • Width
    0

Details

  • Color
    BLUE
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-250A60ULTB
  • Product Types
    Flat Top Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)