Overview
Mfr description
SF-700ABN10POMB SERIES 700 (1.07" PITCH)
Specifications
- ColorBLUE
- Country of OriginUS
- Width10
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700ABN10POMB
- Pitch1.07 in
- Product TypesPerforated Flat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data