Overview
Mfr description
SF-700ABN18POMB SERIES 700 (1.07" PITCH)
Specifications
- ColorBLUE
- Country of OriginUS
- Width18
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700ABN18POMB
- Pitch1.07 in
- Product TypesPerforated Flat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data