Motion
SF-700ABN34PPGY

SAFARI BELTING
SF-700ABN34PPGY

SF-700ABN34PPGY Series 700 (1.07" Pitch) Perforated Flat Top 34" Wide 1' Long PP Gray ..Rod Mat
Mi Item #11900935
MFR #SF-700ABN34PPGY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-700ABN34PPGY

SF-700ABN34PPGY Series 700 (1.07" Pitch) Perforated Flat Top 34" Wide 1' Long PP Gray ..Rod Mat
Mi Item #11900935
MFR #SF-700ABN34PPGY

Mfr description
SF-700ABN34PPGY SERIES 700 (1.07" PITCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    1.07 in
  • Weight
    1 lb/ft2
  • Width
    33.94

Details

  • Color
    Gray
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-700ABN34PPGY
  • Product Types
    Perforated Flat Top Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)