Specifications
Dimensions
- Pitch1.07 in
- Weight1 lb/ft2
- Width35.94
Details
- ColorBLUE
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700ABN36PPB
- Product TypesPerforated Flat Top Belting
Overview
Mfr description
SF-700ABN36PPB SERIES 700 (1.07" PITCH)