Overview
Mfr description
SF-700AN18POMB SERIES 700 (1.07" PITCH)
Specifications
- Country of OriginUS
- ColorBLUE
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700AN18POMB
- Pitch1.07 in
- Product TypesFlat Top Belting
- Width18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data