Overview
Mfr description
SF-700AN38PEN SERIES 700 (1.07" PITCH) F
Specifications
- ColorBLUE
- Country of OriginUS
- Width37.94
- Group & ClassModular Plastic Belting Accessories
- Weight1.17 lb/ft2
- Manufacturer Catalog NumberSF-700AN38PEN
- Pitch1.07 in
- Product TypesFlat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data