Overview
Mfr description
SF-700AN42POMW SERIES 700 (1.07" PITCH)
Specifications
- ColorWHITE
- Country of OriginUS
- Width41.94
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700AN42POMW
- Pitch1.07 in
- Product TypesFlat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data