Motion
SF-700AN46PPGY

SAFARI BELTING
SF-700AN46PPGY

SF-700AN46PPGY Series 700 (1.07" Pitch) Flat Top 46" Wide 1' Long PP Gray ..Rod Material: PP
MI ITEM #11901076
MFR #SF-700AN46PPGY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-700AN46PPGY

SF-700AN46PPGY Series 700 (1.07" Pitch) Flat Top 46" Wide 1' Long PP Gray ..Rod Material: PP
MI ITEM #11901076
MFR #SF-700AN46PPGY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-700AN46PPGY SERIES 700 (1.07" PITCH)

Specifications

  • Color
    Gray
  • Country of Origin
    US
  • Width
    45.94
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1 lb/ft2
  • Manufacturer Catalog Number
    SF-700AN46PPGY
  • Pitch
    1.07 in
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text