Motion
SF-700BN18POMW

SAFARI BELTING
SF-700BN18POMW

SF-700BN18POMW Series 700 (1.07" Pitch) Flush Grid 18" Wide 1' Long POM White ..Rod Material: P
Mi Item #11901135
MFR #SF-700BN18POMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-700BN18POMW

SF-700BN18POMW Series 700 (1.07" Pitch) Flush Grid 18" Wide 1' Long POM White ..Rod Material: P
Mi Item #11901135
MFR #SF-700BN18POMW

Mfr description
SF-700BN18POMW SERIES 700 (1.07" PITCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    1.07 in
  • Width
    18

Details

  • Color
    White
  • Country of Origin
    US
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-700BN18POMW
  • Product Types
    Flush Grid Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)