Motion
SF-700BN22PPW

SAFARI BELTING
SF-700BN22PPW

SF-700BN22PPW Series 700 (1.07" Pitch) Flush Grid 22" Wide 1' Long PP White ..Rod Material: PP
MI ITEM #11901153
MFR #SF-700BN22PPW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-700BN22PPW

SF-700BN22PPW Series 700 (1.07" Pitch) Flush Grid 22" Wide 1' Long PP White ..Rod Material: PP
MI ITEM #11901153
MFR #SF-700BN22PPW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-700BN22PPW SERIES 700 (1.07" PITCH) F

Specifications

  • Color
    White
  • Country of Origin
    US
  • Width
    22
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1 lb/ft2
  • Manufacturer Catalog Number
    SF-700BN22PPW
  • Pitch
    1.07 in
  • Product Types
    Flush Grid Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text