Specifications
Dimensions
- Pitch1.07 in
- Width23.99
Details
- ColorDark Blue
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700BN24PADB
- Product TypesFlush Grid Belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)