Overview
Mfr description
SF-700BN28PADB SERIES 700 (1.07" PITCH)
Specifications
- ColorDark Blue
- Country of OriginUS
- Width27.97
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700BN28PADB
- Pitch1.07 in
- Product TypesFlush Grid Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data