Motion
SF-700BN42PEB

SAFARI BELTING
SF-700BN42PEB

SF-700BN42PEB Series 700 (1.07" Pitch) Flush Grid 42" Wide 1' Long PE Blue ..Rod Material: PO
MI ITEM #11901225
MFR #SF-700BN42PEB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-700BN42PEB

SF-700BN42PEB Series 700 (1.07" Pitch) Flush Grid 42" Wide 1' Long PE Blue ..Rod Material: PO
MI ITEM #11901225
MFR #SF-700BN42PEB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-700BN42PEB SERIES 700 (1.07" PITCH) F

Specifications

  • Color
    Blue
  • Country of Origin
    US
  • Width
    41.94
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    1.17 lb/ft2
  • Manufacturer Catalog Number
    SF-700BN42PEB
  • Pitch
    1.07 in
  • Product Types
    Flush Grid Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text