Overview
Mfr description
SF-700BN48PPW SERIES 700 (1.07" PITCH) F
Specifications
- ColorWhite
- Country of OriginUS
- Width47.94
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700BN48PPW
- Pitch1.07 in
- Product TypesFlush Grid Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data