Overview
Mfr description
SF-700DN20POMGY SERIES 700 (1.07" PITCH)
Specifications
- ColorGray
- Country of OriginUS
- Width20
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700DN20POMGY
- Pitch1.07 in
- Product TypesRaised Rib Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data