Overview
Mfr description
SF-700DN24PPW SERIES 700 (1.07" PITCH) R
Specifications
- ColorWHITE
- Country of OriginUS
- Width23.99
- Group & ClassModular Plastic Belting Accessories
- Weight1 lb/ft2
- Manufacturer Catalog NumberSF-700DN24PPW
- Pitch1.07 in
- Product TypesRaised Rib Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data