Overview
Mfr description
SF-700DN40PPW SERIES 700 (1.07" PITCH) R
Specifications
- ColorWHITE
- Country of OriginUS
- Width39.94
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700DN40PPW
- Pitch1.07 in
- Product TypesRaised Rib Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data